You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BRADY #PTL-43-439-YL

WorkHorseâ„¢ Marker Tape White Vinyl

SKU # 66282018626 Manufacturer Series: PTL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Marker Tape
Material: Vinyl
Tape Color: White
Tape Width: 1.9 in.
Tape Length: 50 ft.
Printer Type: TLS2200