You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BRADY #M21-750-595-YL

Marker Tape Yellow Vinyl

SKU # 66282096665 Manufacturer Series: M21
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Marker Tape
Material: Vinyl
Print Color: Black
Tape Color: Yellow
Tape Width: 0.75 in.
Tape Length: 21 ft.
Printer Type: BMP21, ID PAL & LABPAL

Additional Info: Finish: Matte