Menu Search
BRADY #13580

Reflective Label, Silver, 4 in. W x 33 ft. L Tape

SKU # 75447313580
RoHS Compliant
Tape Type: Reflective Label
Material: B-584 Outdoor Plastic
Tape Color: Silver
Tape Width: 4 in.
Tape Length: 33 ft.
Printer Type: BBP®85, PowerMark® Thermal Transfer Industrial Sign and Label