Menu Search
Label Tape Identification Tape, Print-On 0.35 in. White

BROTHER INTERNATIONAL #M-K221

Identification Tape, Print-On 0.35 in. White

SKU #01250205376
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tape Type: Identification Tape, Print-On
Material: Plastic
Print Color: Black
Tape Color: White
Tape Width: 0.35 in.
Tape Length: 26.2-ft

Label Tape: Tape Type - Identification Tape, Print-On; Material - Plastic; Print Color - Black; Tape Color - White; Tape Width - 0.35 in.; Tape Length - 26.2-ft