Menu Search

BROTHER INTERNATIONAL #TZ131

Identification Tape, Print-On 0.47 in Clear

SKU: 01250298994
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Tape Type: Identification Tape, Print-On
Print Color: Black
Tape Color: Clear
Tape Width: 0.47 in
Tape Length: 26.2-ft
Description
Label Tape: Tape Type - Identification Tape, Print-On; Print Color - Black; Tape Color - Clear; Tape Width - 0.47 in; Tape Length - 26.2-ft