Menu Search

BROTHER INTERNATIONAL #M231

Identification Tape, Print-On 0.50" White

SKU: 01250298998
Manufacturer Series: M231
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Tape Type: Identification Tape, Print-On
Material: Polyester
Print Color: Black
Tape Color: White
Tape Width: 0.50"
Tape Length: 26.2-ft
Printer Type: Brothers PT Series
Description
Label Tape: Tape Type - Identification Tape, Print-On; Material - Polyester; Print Color - Black; Tape Color - White; Tape Width - 0.50"; Tape Length - 26.2-ft; Printer Type - Brothers PT Series; Manufacturer Series - M231