Label Tape: Tape Type - Identification Tape, Print-On; Material - Polyester; Print Color - Black; Tape Color - White; Tape Width - 0.75"; Tape Length - 26.2-ft; Printer Type - Brothers GL, PT & ST Series; Additional Information - Standard laminated, Metric Size: 18mm W x 8m L; Manufacturer Series - TZ
Additional Info: Standard laminated, Metric Size: 18mm W x 8m L