Menu Search
Label Tape Identification Tape, Print-On 0.94 in. White
BROTHER INTERNATIONAL #TZE251

Identification Tape, Print-On 0.94 in. White

SKU # 01250262791 Manufacturer Series: TZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tape Type: Identification Tape, Print-On
Material: Polyester
Print Color: Black
Tape Color: White
Tape Width: 0.94 in.
Tape Length: 26.2-ft
Printer Type: Brothers PT Series

Label Tape: Tape Type - Identification Tape, Print-On; Material - Polyester; Print Color - Black; Tape Color - White; Tape Width - 0.94 in.; Tape Length - 26.2-ft; Printer Type - Brothers PT Series; Additional Information - Standard Laminated; Manufacturer Series - TZ

Additional Info: Standard Laminated