Menu Search
BROTHER #TZE651

Identification Tape, Print-On 0.94 in. Yellow

SKU # 01250262797 Manufacturer Series: TZ
Tape Type: Identification Tape, Print-On
Material: Polyester
Print Color: Black
Tape Color: Yellow
Tape Width: 0.94 in.
Tape Length: 26.2 ft.
Printer Type: Brothers PT Series

Label Tape: Tape Type - Identification Tape, Print-On; Material - Polyester; Print Color - Black; Tape Color - Yellow; Tape Width - 0.94 in.; Tape Length - 26.2-ft; Printer Type - Brothers PT Series; Additional Information - Standard Laminated; Manufacturer Series - TZ

Additional Info: Standard Laminated