Menu Search
BROTHER #TZEFX251

Identification Tape, Print-On 0.47 in Clear

SKU # 01250262610
Tape Type: Identification Tape, Print-On
Print Color: Black
Tape Color: Clear
Tape Width: 0.47 in.
Tape Length: 26.2 ft.

Label Tape: Tape Type - Identification Tape, Print-On; Print Color - Black; Tape Color - Clear; Tape Width - 0.47 in; Tape Length - 26.2-ft