Menu Search
BROTHER #TZE231

Identification Tape, Print-On 0.50" White

SKU # 01250262765 Manufacturer Series: TZ
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Identification Tape, Print-On
Material: Polyester
Print Color: Black
Tape Color: White
Tape Width: 0.5 in.
Tape Length: 26.2 ft.
Printer Type: Brothers GL, PT & ST Series

Label Tape: Tape Type - Identification Tape, Print-On; Material - Polyester; Print Color - Black; Tape Color - White; Tape Width - 0.50"; Tape Length - 26.2-ft; Printer Type - Brothers GL, PT & ST Series; Additional Information - Standard laminated, Metric Size: 12mm W x 8m L; Manufacturer Series - TZ

Additional Info: Standard laminated, Metric Size: 12mm W x 8m L