Menu Search
MISC- KLM MISC VENDR #203STBW

Tape, Heat Shrink Tube, 0.125 in. W x 8 ft L

SKU # 62026098977
RoHS Compliant
Tape Type: Shrink Tube Tape
Material: Polyolefin
Print Color: Black on White
Tape Color: White
Tape Width: 0.125 in.
Tape Length: 8 ft.
Printer Type: BEE3, 2001XLST, 2012XLST, 2012XLST-PC and 2010PC

Labels, Tape: Type - Shrink Tube Tape; Material - Polyolefin; Color of Print - Black on White; Color of Tape - White; Tape Width - 0.125 in.; Tape Length - 8 ft; Printer Type - BEE3, 2001XLST, 2012XLST, 2012XLST-PC and 2010PC; Additional Information - Shrink Ratio: 3:1, Wire Size: 22-16 AWG, Max. Lines of Print: 2, Temperature Range: -90 to 270 deg C; Manufacturer Model - LABELShop

Additional Info: Shrink Ratio: 3:1, Wire Size: 22-16 AWG, Max. Lines of Print: 2, Temperature Range: -90 to 270 deg C