Menu Search
MISC- VWXYZ MISC VND #18489

Flexible Nylon Tape, Black Print, White, 0.75 in. W, 11.5-ft L Tape, Rhino Printer, Nylon

SKU # 62026498930
Tape Type: Identification Tape, Print-On
Material: Nylon
Print Color: Black
Tape Color: White
Tape Width: 0.75 in.
Tape Length: 11.5 ft.
Printer Type: Rhino

Label Tape: Tape Type - Identification Tape, Print-On; Material - Nylon; Print Color - Black; Tape Color - White; Tape Width - 0.75 in.; Tape Length - 11.5-ft; Printer Type - Rhino; Additional Information - Formulated with Permanent Adhesive

Additional Info: Formulated with Permanent Adhesive