You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #T050X000CBC-BK

Marker Tape White Vinyl Cloth

SKU # 07498399990 Manufacturer Series: P1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Marker Tape
Material: Vinyl Cloth
Print Color: Black on White
Tape Color: White
Tape Width: 0.5 in.
Tape Length: 12.5 ft.
Printer Type: Panther LS8E and Cougar LS9

Additional Info: Non-Laminated Continuous Tape, Temperature Range: 50 deg F to 170 deg F (10 deg C to 77 deg C)