Menu Search
PANDUIT #T100X000CBC-BK

Marker Tape White Vinyl Cloth

SKU # 07498399992 Manufacturer Series: P1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Marker Tape
Material: Vinyl Cloth
Print Color: Black on White
Tape Color: White
Tape Width: 1.000 in
Tape Length: 12.5 ft
Printer Type: Panther LS8E and Cougar LS9

Additional Info: Non-Laminated Continuous Tape, Temperature Range: 50 deg F to 170 deg F (10 deg C to 77 deg C)