You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #T038X000VPC-BK

Marker Tape White Vinyl

SKU # 07498335312
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Marker Tape
Material: Vinyl
Print Color: Black
Tape Color: White
Tape Width: 0.5 in.
Tape Length: 25 ft.
Printer Type: Panther LS8