You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #MEHT187

Embossing Hand Tool Kit, Aluminum/Stainless Steel Tape Label, A-Z 1-9 / () Legends, 3/16 in. H Legend

SKU # 07498332073
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Embossing Tool Kit
Size: LxW: 10.1 x 4.1 in.
Legends: A-Z 1-9 / ()
Application: Aluminum and Stainless Steel Tape
Package Quantity: Tool, Additional Marking Wheel, Carrying Case, One Roll Each METS (Aluminum) and METS (Stainless Steel) Tape, Characters

Embossing Tools-Kits: Type - Embossing Tool Kit; Label Type - Aluminum and Stainless Steel Tape; Legends - A-Z 1-9 / (); Legend Size - 3/16 in; Size - 10.1 inLx4.1 inW; Contents - Tool, Additional Marking Wheel, Carrying Case, One Roll Each METS (Aluminum) and METS (Stainless Steel) Tape, Characters