Menu Search
BRADY #XSL-31-427

Label, Printable, 1.500 in. L x 1.000 in. W

SKU # 66282060342 Manufacturer Series: XSL
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: White
Label Width: 1 in.
Label Length: 1.5 in.
Quantity: 250
Printer Type: IDXPERT