Menu Search
BRADY #PTL-12-109

Label, Printable, Polyethylene, White

SKU # 66282018347 Manufacturer Series: PTL
Type: Industrial I.D.
Material: Polyethylene
Color: White
Label Width: 0.75 in.
Label Length: 3 in.
Quantity: 100
Printer Type: TLS2200

Labels, Individual: Type - Industrial I.D.; Material - Polyethyene; Color - White; Label Width - 0.750 in; Label Length - 3.000 in; Quantity - 100; Printer Type - TLS2200; Manufacturer Model - PTL