Menu Search
BRADY #M71-19-427

Label, Wire Marker, Self-Laminating, Matte

SKU # 66282080074 Manufacturer Series: M71
RoHS Compliant
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: White
Label Width: 1 in.
Label Length: 1 in.
Quantity: 250
Printer Type: BMP71

Labels, Individual: Type - Wire Marking; Material - Vinyl, Self-Laminating; Color - White; Label Width - 1.000 in; Label Length - 1.000 in; Quantity - 250; Printer Type - BMP71; Additional Information - Finish: Matte, Printable Area: 1.000x0.375", Wire Gauge: 12-10 AWG; Manufacturer Model - M71

Additional Info: Finish: Matte, Printable Area: 1.000 x 0.375 in., Wire Gauge: 12 to 10 AWG