Menu Search
ABB INSTALLATION PRODUCTS #EZ-WHS12

Thomas and BettsĀ® Label, Wire Marker, White

SKU # 78621094846 Manufacturer Series: E-Z-Code
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.115 in. (2.95mm)
Wire OD Max: 0.2 in. (5.1mm)
Nominal Wire Max: 10 AWG
Nominal Wire Min: 12 AWG
Label Width: 60 in.
Label Quantity: 1
Printer Type: EZL-100

Additional Info: Label Cassette Contents: 5' (1.5m) continuous Roll. Std. Quantity: 5