Menu Search
BRADY #M-49-427

Wire Marker Sleeve Black on White/Clear Self-Laminating Vinyl v8

SKU # 66282099965
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Sleeve
Material: Self-Laminating Vinyl
Color: Black on White/Clear
Label Width: 1.000 in
Label Quantity: 260
Printer Type: BMP41, BMP51, BMP53

Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Self-Laminating Vinyl; Color - Black on White/Clear; Label Width - 1.000 in; Label Quantity - 260; Printer Type - BMP41, BMP51, BMP53; Additional Information - BMP51/BMP53/BMP41 Label Maker Cartridge

Additional Info: BMP51/BMP53/BMP41 Label Maker Cartridge