Menu Search
BRADY #M-125-1-342

PermaSleeve® Wire Marker Sleeve Black on White Heat Shrink Polyolefin

SKU # 75447308290 Manufacturer Series: PS
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: Black on White
Wire OD Min: 0.046 in. (1.2mm)
Wire OD Max: 0.11 in. (2.8mm)
Nominal Wire Max: 16 AWG
Nominal Wire Min: 22 AWG
Label Width: 1.01 in.
Label Quantity: 80
Printer Type: BMP51, BMP53

Additional Info: Packaging: Cartridge