Menu Search
BRADY #M-187-075-342

PermaSleeve® Wire Marker Sleeve Black on White Heat Shrink Polyolefin

SKU # 66282099994 Manufacturer Series: PS
RoHS Compliant
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: Black on White
Wire OD Min: 0.062 in. (1.6mm)
Wire OD Max: 0.15 in. (3.8mm)
Nominal Wire Max: 10 AWG
Nominal Wire Min: 20 AWG
Label Width: 0.34 in.
Label Quantity: 80
Printer Type: BMP51, BMP53, BMP41

Additional Info: Packaging: Cartridge. 1"" Cart