Menu Search
BRADY #M-250-075-342

PermaSleeve® Wire Marker Sleeve Black on White Heat Shrink Polyolefin

SKU # 66282099995 Manufacturer Series: PS
RoHS Compliant
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: Black on White
Wire OD Min: 0.094 in. (2.4mm)
Wire OD Max: 0.215 in. (5.5mm)
Nominal Wire Max: 8 AWG
Nominal Wire Min: 16 AWG
Label Width: 0.44 in.
Label Quantity: 80
Printer Type: BMP51, BMP53, BMP41

Additional Info: Packaging: Cartridge. 1"" Cart