Menu Search
BRADY #PTS-0.45-350-321

PermaSleeve® Wire Marker Sleeve White Heat Shrink Polyolefin v8 10 AWG

SKU # 66282018470 Manufacturer Series: PTS
RoHS Compliant
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.075 in. (1.91mm)
Wire OD Max: 0.16 in. (4.06mm)
Nominal Wire Max: 16 AWG
Nominal Wire Min: 10 AWG
Label Width: 0.45 in.
Label Quantity: 500
Printer Type: TLS2200/TLS PC LINK