Menu Search
Labels, Sleeve-Tube Wire Marker Sleeve White Heat Shrink Polyolefin v8 16 AWG
BRADY #B33-250-2-342

PermaSleeve® Wire Marker Sleeve White Heat Shrink Polyolefin v8 16 AWG

SKU # 66282096878 Manufacturer Series: PS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.094" (2.40mm)
Wire OD Max: 0.215" (5.50mm)
Nominal Wire Max: 8 AWG
Nominal Wire Min: 16 AWG
Label Width: 2.00 in
Label Quantity: 500
Printer Type: BBP33

Additional Info: Packaging: Roll