Menu Search
BRADY #BPSPT-250-1-WT

PermaSleeve® Wire Marker Sleeve White Heat Shrink Polyolefin v8 16 AWG

SKU # 66282018780 Manufacturer Series: BPSPT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.095 in. (2.4mm)
Wire OD Max: 0.215 in. (5.5mm)
Nominal Wire Max: 10 AWG
Nominal Wire Min: 16 AWG
Label Width: 1.01 in
Label Quantity: 1000
Printer Type: TLS2200/TLS PC LINK

Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Heat Shrink Polyolefin; Color - White; Wire OD Min - 0.095" (2.40mm); Wire OD Max - 0.215" (5.50mm); Nominal Wire Max - 10 AWG; Nominal Wire Min - 16 AWG; Label Width - 1.01 in; Label Quantity - 1000; Printer Type - TLS2200/TLS PC LINK; Manufacturer Series - Permasleeve BPSPT