Menu Search
BRADY #PSPT-250-175-WT

PermaSleeve® Wire Marker Sleeve White Heat Shrink Polyolefin v8 16 AWG

SKU # 66282018466 Manufacturer Series: PSPT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.095" (2.40mm)
Wire OD Max: 0.215" (5.50mm)
Nominal Wire Max: 10 AWG
Nominal Wire Min: 16 AWG
Label Width: 1.75 in
Label Quantity: 100
Printer Type: TLS2200/TLS PC LINK