Menu Search
BRADY #BPSPT-187-1-WT

PermaSleeve® Wire Marker Sleeve White Heat Shrink Polyolefin v8 18 AWG

SKU # 66282018777 Manufacturer Series: BPSPT
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.06 in. (1.6mm)
Wire OD Max: 0.15 in. (3.8mm)
Nominal Wire Max: 12 AWG
Nominal Wire Min: 18 AWG
Label Width: 1.01 in.
Label Quantity: 1000
Printer Type: TLS2200/TLS PC LINK

Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Heat Shrink Polyolefin; Color - White; Wire OD Min - 0.060" (1.60mm); Wire OD Max - 0.150" (3.80mm); Nominal Wire Max - 12 AWG; Nominal Wire Min - 18 AWG; Label Width - 1.01 in; Label Quantity - 1000; Printer Type - TLS2200/TLS PC LINK; Manufacturer Series - Permasleeve BPSPT