Menu Search
BRADY #B33-250-2-342-2

PermaSleeve® Wire Marker Sleeve White Heat Shrink Polyolefin

SKU # 66282096785 Manufacturer Series: PS
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.094 in. (2.4mm)
Wire OD Max: 0.215 in. (5.5mm)
Nominal Wire Max: 8 AWG
Nominal Wire Min: 16 AWG
Label Width: 2 in.
Label Quantity: 1000 (500 w/o slit)
Printer Type: BBP33

Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Heat Shrink Polyolefin; Color - White; Wire OD Min - 0.094" 2.40mm; Wire OD Max - 0.215" 5.50mm; Nominal Wire Max - 8 AWG; Nominal Wire Min - 16 AWG; Label Width - 2.00 in; Label Quantity - 1000 500 w/o slit; Printer Type - BBP33; Additional Information - Packaging: Roll; Manufacturer Series - Permasleeve PS

Additional Info: Packaging: Roll