Menu Search
Labels, Sleeve-Tube Wire Marker Sleeve White Heat Shrink Polyolefin
BRADY #BM71-500-175-342

PermaSleeve® Wire Marker Sleeve White Heat Shrink Polyolefin

SKU # 66282092770 Manufacturer Series: M71
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Nominal Wire Max: 8 AWG
Nominal Wire Min: 1 AWG
Label Width: 1.76 in
Label Quantity: 1000
Printer Type: BMP71

Additional Info: Material: Self-Extinguishing