(0)

BRADY #M71-125-1-342

Wire Marker Sleeve White Heat Shrink Polyolefin

SKU: 66282080057
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.045" (1.15mm)
Wire OD Max: 0.110" (2.80mm)
Nominal Wire Max: 16 AWG
Nominal Wire Min: 22 AWG
Label Width: 1.01 in
Label Quantity: 100
Printer Type: BMP71
Manufacturer Series: Permasleeve M71
Description
Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Heat Shrink Polyolefin; Color - White; Wire OD Min - 0.045" 1.15mm; Wire OD Max - 0.110" 2.80mm; Nominal Wire Max - 16 AWG; Nominal Wire Min - 22 AWG; Label Width - 1.01 in; Label Quantity - 100; Printer Type - BMP®71; Manufacturer Series - Permasleeve™ M71