Menu Search

BRADY #M71-375-1-342

PermaSleeve® Wire Marker Sleeve White Heat Shrink Polyolefin

SKU: 66282092729
Manufacturer Series: BMP71
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.125" (3.20mm)
Wire OD Max: 0.320" (8.10mm)
Nominal Wire Max: 4 AWG
Nominal Wire Min: 12 AWG
Label Width: 1.01 in
Label Quantity: 100
Printer Type: BMP71
Description
Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Heat Shrink Polyolefin; Color - White; Wire OD Min - 0.125" 3.20mm; Wire OD Max - 0.320" 8.10mm; Nominal Wire Max - 4 AWG; Nominal Wire Min - 12 AWG; Label Width - 1.01 in; Label Quantity - 100; Printer Type - BMP71; Additional Information - Material: Self-Extinguishing, Packaging: Roll; Manufacturer Series - PermaSleeve BMP71
Additional Info: Material: Self-Extinguishing, Packaging: Roll