Menu Search
PANDUIT #H000X034H1C

Wire Marker Sleeve White Heat Shrink Polyolefin v8 18 AWG

SKU # 07498366369 Manufacturer Series: P1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.06 in. (1.6mm)
Wire OD Max: 0.19 in. (4.8mm)
Nominal Wire Max: 12 AWG
Nominal Wire Min: 18 AWG
Label Width: 96.00 in
Label Quantity: 1
Printer Type: LS8E, LS9

Additional Info: 3/16"" dia