Menu Search
Labels, Sleeve-Tube Wire Marker Sleeve White Heat Shrink Polyolefin v8 22 AWG
PANDUIT #H000X025H1C

Wire Marker Sleeve White Heat Shrink Polyolefin v8 22 AWG

SKU # 07498366367 Manufacturer Series: P1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.040" (1.10mm)
Wire OD Max: 0.130" (3.30mm)
Nominal Wire Max: 16 AWG
Nominal Wire Min: 22 AWG
Label Width: 96.00 in
Label Quantity: 1
Printer Type: LS8E, LS9

Additional Info: 1/8"" dia