Menu Search
BRADY #M21-750-595-RD

Marker Tape Red Vinyl

SKU # 66282096655 Manufacturer Series: M21
RoHS Compliant
Tape Type: Marker Tape
Material: Vinyl
Print Color: White
Tape Color: Red
Tape Width: 0.75 in.
Tape Length: 21 ft.
Printer Type: BMP21, ID PAL & LABPAL

Additional Info: Finish: Matte, Indoor/Outdoor Vinyl