Menu Search
BRADY #M21-375-423

Marker Tape White Glossy Polyester

SKU # 66282089966 Manufacturer Series: M21
Tape Type: Marker Tape
Material: Glossy Polyester
Print Color: Black
Tape Color: White
Tape Width: 0.375 in.
Tape Length: 21 ft.
Printer Type: BMP21, ID PAL