(0)

BRADY #M21-375-499

Marker Tape White Nylon Cloth

SKU: 66282089963
Manufacturer Series: M21
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Marker Tape
Material: Nylon Cloth
Color of Print: Black
Color of Tape: White
Tape Width: 0.375 in
Tape Length: 16 ft
Printer Type: BMP21, ID PAL
Description
Labels, Tape: Type - Marker Tape; Material - Nylon Cloth; Color of Print - Black; Color of Tape - White; Tape Width - 0.375 in; Tape Length - 16 ft; Printer Type - BMP21, ID PAL; Manufacturer Model - M21