Menu Search
BRADY #M21-375-461

Marker Tape White Polyester, Self-Laminating

SKU # 66282090001 Manufacturer Series: M21
Tape Type: Marker Tape
Material: Polyester, Self-Laminating
Print Color: Black
Tape Color: White
Tape Width: 0.375 in.
Tape Length: 21 ft.
Printer Type: BMP21, ID PAL