Menu Search
BRADY #M21-750-427

Marker Tape White Vinyl, Self-Laminating

SKU # 66282089997 Manufacturer Series: BMP21
Tape Type: Marker Tape
Material: Vinyl, Self-Laminating
Print Color: Black
Tape Color: White
Tape Width: 0.75 in.
Tape Length: 14 ft.
Printer Type: BMP21