Menu Search
BRADY #M21-500-595-YL

Marker Tape Yellow Vinyl

SKU # 66282096653 Manufacturer Series: M21
RoHS Compliant
Tape Type: Marker Tape
Material: Vinyl
Print Color: Black
Tape Color: Yellow
Tape Width: 0.5 in.
Tape Length: 21 ft.
Printer Type: BMP21, BMP21-LAB, BMP21-PLUS, ID PAL, LABPAL

Additional Info: Package: 1/Cartridge