Menu Search
PANDUIT #T038X000FJC-BK

Terminal Block Label, Polyolefin, Black on White Print, White Tape, 25 ft L Tape

SKU # 07498335311 Manufacturer Series: P1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block Label
Material: Polyolefin
Color of Print: Black on White
Color of Tape: White
Tape Width: 0.380 in.
Tape Length: 25 ft