Menu Search
BRADY #M71EP-176-593-YL

Raised Panel Label, 3 in. W x 1 in. L Label, Polyester, Yellow, BMP71 Printer

SKU # 66282092828 Manufacturer Series: B-593
RoHS Compliant
Type: Raised Profile Labels
Sign Shape: Rectangle
Color: Yellow
Material: Polyester
Finish: Gloss
Height: 1 in. (25.4mm)
Width: 3 in. (76.2mm)
Mounting: Adhesive Foam-Backing
Listing: UL Approved
Package Quantity: 50 Labels/Roll

Additional Info: Use with BMP71 Printers