Menu Search
BRADY #M71EP-173-593-BK

Raised Profile Labels Black Rectangle Polyester

SKU # 66282092814 Manufacturer Series: B-593
RoHS Compliant
Type: Raised Profile Labels
Sign Shape: Rectangle
Color: Black
Material: Polyester
Finish: Gloss
Height: 1 in. (25.4mm)
Width: 2 in. (50.8mm)
Mounting: Adhesive Foam-Backing
Listing: UL Approved
Package Quantity: 100 Labels/Roll

Additional Info: Use with BMP71 Printers