Menu Search
BRADY #M71EP-168-593

Raised Profile Labels White Push Button Polyester

SKU # 66282092797 Manufacturer Series: B-593
RoHS Compliant
Type: Raised Profile Labels
Sign Shape: Push Button
Color: White
Material: Polyester
Finish: Gloss
Height: 1.9 in. (48.3mm)
Width: 1.2 in. (30.48mm)
Mounting: Adhesive Foam Backing
Listing: UL Approved
Package Quantity: 100 Labels/Roll

Additional Info: Use with BMP71 Printers