Menu Search
BRADY #M71EP-176-593

Raised Profile Labels White Rectangle Polyester

SKU # 66282092825 Manufacturer Series: B-593
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raised Profile Labels
Sign Shape: Rectangle
Color: White
Material: Polyester
Finish: Gloss
Height: 1 in. (25.4mm)
Width: 3 in. (76.2mm)
Mounting: Adhesive Foam-Backing
Listing: UL Approved
Package Quantity: 50 Labels/Roll

Additional Info: Use with BMP71 Printers