Menu Search
RAB LIGHTING #C103

Lampholder Cover Round Box

SKU # 06118408631
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Mounting Cover
Type: Lamp Holder Cover
Mounting: Round Box
Number of Outlet Holes: 3
Hole Diameter: 1/2 in.
Material: Die-cast Aluminum
Color: Gray