Menu Search
RAB DESIGN LIGHTING #095776

Lampholder Cover Round Box

SKU # 06118495776
Accessory Type: Mounting Cover
Type: Lamp Holder Cover
Mounting: Round Box
Number of Outlet Holes: 1
Hole Diameter: 1/2 in.
Material: Die-cast Aluminum
Color: Gray