Menu Search
RED DOT #S211E

Lampholder Cover, Round Box Mount, 1 Outlet Holes, Silver

SKU # 04226965236
RoHS Compliant
Accessory Type: Mounting Cover
Type: Lamp Holder Cover
Mounting: Round Box
Number of Outlet Holes: 1
Hole Diameter: 1/2 in.
Material: Stamped Aluminum
Color: Silver

T&B S211E 1 HOLE OUTDOOR ROUND COVE